11" Black Distressed Lattice Metal And Glass Tabletop Pillar Candle Holder

  • Mfr # 608400

  • Zoro # G822882737


product price:  $76.49
/ea
Free Shipping & Returns

Key Features

Overall Depth
5 in
Assembly Required
No
Intended Room
Living Room
Holder Type
Pillar
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608400
Zoro #
G822882737
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
5 in
Width
5 in
Length
11.25 in

Details

Assembly Required
No
Intended Room
Living Room
Holder Type
Pillar
Finish
Does Not Apply
Finish Style
Coat/Paint Distressing
Pattern
Lattice
Style
Modern
Color
Black
Material
Metal, Glass
Shape
3" Wide Pillar
Commercial Use
No
Placement Type
Tabletop
Construction Method
Handmade
Capacity
5
Item
Candle Holders

Description

Illuminate any space with this 11-inch black distressed lattice metal and glass tabletop pillar candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 11.25-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.