Shop HOMEROOTS
See all product information
Create Account
Set of Two Black Geometric Metal And Glass Tabletop Hurricane Candle Holders, 2PK
- Mfr # 608528
- Zoro # G922882231
product price:Â
$
115.99
/pk of 2, $58.00/ea
Free Shipping & Returns
Key Features
Color
Black
Length
23.03 in
Width
5.91 in
Material
Metal, Glass
Finish
Does Not Apply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608528
- Zoro #
- G922882231
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23.03 in
- Width
- 5.91 in
- Overall Depth
- 5.91 in
- Primary Item Height
- 23 in
Details
- Item
- Candle Holders
- Color
- Black
- Material
- Metal, Glass
- Finish
- Does Not Apply
- Capacity
- 1
- Shape
- 4" Wide Pillar
- Placement Type
- Tabletop
- Commercial Use
- No
- Finish Style
- No Distressing
- Style
- Modern
- Pattern
- Geometric
- Holder Type
- Hurricane
- Intended Room
- Living Room
- Pieces per Set
- 2
- Assembly Required
- No
- Construction Method
- Handmade
Description
Illuminate any space with this set of two black geometric metal and glass tabletop hurricane candle holders. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 23.03-inch h x 5.91-inch w x 5.91-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.