
11" Blue Green And Orange Urn Murano Glass Table Vase
Mfr # 375779
Zoro # G322885566
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Occasion
No Holiday
Vase Type
Table Vase
Shape
Urn
Style
Contemporary
Material
Murano Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375779
Zoro #
G322885566
UPC #
-
Country of Origin
China
Dimensions
Length
11 in
Width
6 in
Depth
6 in
Details
Occasion
No Holiday
Vase Type
Table Vase
Shape
Urn
Style
Contemporary
Material
Murano Glass
Item
Vases
Assembly Required
No
Pattern
Solid Color
Color
Blue, Green, Orange
Intended Room
Living Room
Commercial Use
No
Watertight
No
Description
Elevate your home decor with this exquisite 11-inch table vase, featuring a unique urn shape crafted from murano style glass in striking shades of blue, green, and orange. The contemporary style of this vase effortlessly blends with modern interiors, adding a pop of vibrant colors to any space. Made with high-quality Murano glass, this vase exudes elegance and sophistication, making it a perfect statement piece for displaying on tables or shelves. The harmonious blend of colors creates a visually captivating effect, making it a versatile piece that complements a variety of design aesthetics. 11-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.