Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" Brown and White Washington Ferry Boat Hand Painted Decorative Boat

  • Mfr # 401890

  • Zoro # G722882547


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No
Occasion
No Holiday
Color
Brown, White
Plays Music
No
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401890
Zoro #
G722882547
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
5 in
Length
11 in
Width
25 in

Details

Assembly Required
No
Occasion
No Holiday
Color
Brown, White
Plays Music
No
Subject
Transportation
Construction Method
Handmade
Hand Painted
Yes
Material
Solid Wood
Sculpture Type
Model Boat
Item
Sculptures
Commercial Use
No

Description

A magnificent piece of Washington's history, the Washington Ferry Model is a uniquely realistic replica. Handmade by the most talented craftsman using high-quality wood and painted in authentic red, green, and white colors. It includes a four-level deck with many intricate details, stairs, and a metal propeller in the back. It comes with a beautiful solid wood base and a brass nameplate, making it perfect for display. With its quality craftsmanship, it is a sought-after piece for any collector or enthusiast. 11" H x 25" W x 5" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.