11" Charcoal And Orange Ombre Round Glass Table Vase

  • Mfr # 574234

  • Zoro # G622884900


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Finish
Does Not Apply
Commercial Use
Yes
Material
Glass
Shape
Round
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574234
Zoro #
G622884900
UPC #
-
Country of Origin
China

Dimensions

Size
12 in
Depth
8.1 in
Length
11.4 in
Width
8.1 in

Details

Finish
Does Not Apply
Commercial Use
Yes
Item
Vases
Material
Glass
Shape
Round
Finish Style
No Distressing
Occasion
No Holiday
Intended Room
Living Room
Pattern
Ombre
Style
Transitional
Watertight
No
Assembly Required
No
Color
Charcoal, Orange
Vase Type
Table Vase
Hand Painted
No

Description

The 11-inch charcoal and orange ombre round glass table vase is a stunning piece that adds a touch of elegance to any decor. Its round shape provides a classic silhouette, making it a versatile addition to your home. Crafted from high-quality glass, this vase beautifully showcases its charcoal and orange ombre finish, creating a striking visual appeal. Designed in a transitional style, it seamlessly complements both modern and traditional interiors. This table vase is perfect for holding fresh flowers or as a standalone decorative piece on a table or shelf. Add a splash of color and sophistication to your space with this exquisite vase that will enhance your living environment. 11.4-inch h x 8.1-inch w x 8.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.