This item is Discontinued.

Uniquewise Antique Trumpet Style Floor Vase, For Entryway or Living Room, Brown 36" Tall Bamboo QI004080

This item is Discontinued.

Uniquewise

Antique Trumpet Style Floor Vase, For Entryway or Living Room, Brown 36" Tall Bamboo (Discontinued)

Mfr # QI004080
Zoro # G104102058
UPC # 651355240803
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004080
Zoro #
G104102058
UPC #
651355240803
Country of Origin
China

Dimensions

Height
36
Depth
10.5
Width
10.5
Length
10.5

Details

Material
Bamboo
Weight
5
Color
Brown

Description

Add a designer touch to your home decor with this tall floor vase. It's traditional design will add an antique look to your living room, dining room, hallway or any room corner. Fits into vintage or rustic country farmhouse room. Suitable for inserting dyed decor branches, dried long grass bundles and artificial flower decorations. This vase will invite fresh vibes and create a natural and exotic atmosphere to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.