
11" Clear And Amber Ombre Glass Round Table Vase
Mfr # 568858
Zoro # G522883492
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Pattern
Ombre
Watertight
Yes
Depth
7.1 in
Material
Glass
Occasion
No Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568858
Zoro #
G522883492
UPC #
-
Country of Origin
China
Dimensions
Depth
7.1 in
Width
7.1 in
Size
12 in
Length
11.4 in
Details
Pattern
Ombre
Watertight
Yes
Material
Glass
Occasion
No Holiday
Shape
Round
Hand Painted
No
Color
Amber, Clear
Commercial Use
Yes
Finish
Does Not Apply
Item
Vases
Finish Style
No Distressing
Assembly Required
No
Style
Contemporary
Intended Room
Living Room
Vase Type
Table Vase
Description
The 11-inch clear and brown ombre round glass table vase is a striking centerpiece that effortlessly elevates your home decor. Crafted from high-quality glass, this vase showcases a stunning ombre effect, transitioning beautifully from clear to rich amber brown tones. Its watertight design ensures that your arrangements stay fresh and vibrant, making it perfect for both casual and formal settings. The sleek lines, pop of swirling color, and minimalist aesthetic of this vase make it a versatile piece that complements a variety of decor styles. Whether placed on a dining table, a mantel, or a side table, it serves as a stunning centerpiece that draws the eye and enhances your interior design. 11.4-inch h x 7.1-inch w x 7.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.