Vase Filled with Branches: 37-in. Red Bamboo Tall Floor Vase and 37-in. Twig Branch

  • Mfr # QI003243.AT

  • Zoro # G112221550


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Length
37.5
Width
14
Depth
14
Color
Red
Material
Bamboo
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003243.AT
Zoro #
G112221550
UPC #
651355040724
Country of Origin
Viet Nam

Dimensions

Length
37.5
Width
14
Depth
14

Details

Item
Vase
Color
Red
Material
Bamboo

Description

Looking for a way to elevate the ambiance of your home with a touch of natural beauty? Look no further than this exceptional kit, which includes a stunning Uniquewise Tall Floor Vase and a set of artificial twig branches. The vase boasts a modern design that adds a sophisticated touch to any room, with its vibrant and smooth natural texture that exudes elegance. Made from robust bamboo material, this vase is built to withstand the test of time and is sure to become a cherished piece of decor in your home. You can fill it with silk decorative flowers, dried branches, or tall wispy grass to create an even more striking display that will capture the attention of anyone who enters the room. The artificial twig branches are a perfect complement to the vase, with their charming, rustic look and curly, dried design. The bendable metal wires that are coated with plastic enable you to effortlessly shape them to achieve a natural look that adds to their appeal. These faux twigs are ideal for wedding bouquets and home vase arrangements, and you can pair them with any floral arrangement style to create a unique and personalized look. So, don't wait any longer to add a touch of botanical elegance to your living space with this exceptional kit. Order yours today and get ready to transform your home's decor with natural beauty and timeless style!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.