
11" Clear And Black Glass And Metal Five Tube Table Vase
Mfr # 608696
Zoro # G122884776
product price:Â $52.25
/eaKey Features
Length
11.02 in
Size
Standard
Material
Glass, Metal
Width
13.78 in
Pattern
No Pattern and Not Solid Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608696
Zoro #
G122884776
UPC #
-
Country of Origin
China
Dimensions
Length
11.02 in
Size
Standard
Width
13.78 in
Depth
2.56 in
Details
Material
Glass, Metal
Pattern
No Pattern and Not Solid Color
Finish Style
No Distressing
Occasion
No Holiday
Assembly Required
No
Item
Vases
Intended Room
Living Room
Style
Modern
Vase Type
Table Vase
Shape
Novelty
Commercial Use
No
Color
Black, Clear
Hand Painted
No
Finish
Does Not Apply
Watertight
Yes
Description
Get ready to accent your space in style with this 11-inch clear and black glass and metal five tube table vase. This stunning piece combines contemporary styling with an earthy design, making it a perfect addition to any decor. The sleek glass tubes offer a modern touch while allowing the beauty of your blooms to shine. Crafted with a sturdy metal base, it's designed to stand out on any tabletop. Ideal for showcasing fresh flowers or dried arrangements, this vase effortlessly enhances your interior aesthetic, adding a touch of elegance to living rooms, dining areas, or entryways. Elevate your home decor with this stylish accent. 11.02-inch h x 13.78-inch w x 2.56-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.