31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Purple

  • Mfr # QI003242.L.PUR

  • Zoro # G504102269


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Depth
10.25
Weight
4
Width
10.25
Material
Bamboo
Height
31.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003242.L.PUR
Zoro #
G504102269
UPC #
651355232013
Country of Origin
Viet Nam

Dimensions

Depth
10.25
Width
10.25
Height
31.5
Length
10.25
Size
Large

Details

Weight
4
Material
Bamboo
Color
Orange

Description

Upgrade your home to a luxury status with this modern floor vase. The exclusive qualities of the floor vases, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. As this item is composed with a lightweight design, we would suggest you to put sand or pebbles in the vase to keep it stable. Whether you display it in your living room, entryway, or dining room, it’ll bring your home decor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.