
11" Clear And Silver Faux Crystal And Metal Handbag Shaped Magazine Holder
Mfr # 628132
Zoro # G422365142
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Width
11 in
Depth
4.25 in
Material
Crystals, Metal
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
628132
Zoro #
G422365142
UPC #
-
Country of Origin
India
Dimensions
Height
16.5 in
Width
11 in
Depth
4.25 in
Details
Item
Organizers
Color
Black, Silver
Material
Crystals, Metal
Assembly Required
No Assembly Needed
Application Type
Yes
Shelves Included
No
Type
Magazine Holder
Clothing Rod Included
No
Doors Included
No
Load Capacity
5 lb
Lid Included
No
Handles Included
Yes
Holiday / Occasion
No Holiday
Drawers
No
Finish
Chrome
Commercial Use
Yes
Includes
1 Piece
Style
Modern
Shape
Oval
Description
The 11-inch clear and silver faux crystal and metal handbag shaped magazine holder is a chic addition to your home. Designed in a unique oval handbag shape, this organizer blends functionality with style. Featuring an eye-catching and modern combination of sparkly faux crystals and metal, this luxurious piece even includes a Black faux leather handbag style strap with buckle to complete the look. Bring a touch of luxury to your living room, bedroom, lounge, or office with this functional organizer that will keep your papers and magazines neatly organized while adding a glitzy decorative touch that will impress your guests. 16.5-inch h x 11-inch w x 4.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.