Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" Dark Green Metal Hand Painted Model Airplane Tabletop Sculpture

  • Mfr # 401197

  • Zoro # G422882601


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Green
Width
9 in
Sculpture Type
Model Airplane
Construction Method
Handmade
Pieces per Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401197
Zoro #
G422882601
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
9 in
Length
11 in
Depth
19 in

Details

Color
Dark Green
Sculpture Type
Model Airplane
Construction Method
Handmade
Pieces per Set
1
Plays Music
No
Assembly Required
No
Material
Metal
Hand Painted
Yes
Subject
Transportation
Item
Sculptures
Nature Motif
No Nature

Description

The dark green coloring of this high quality metal accent will look great in most any space. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 11-inch h x 9-inch w x 19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.