Shop HOMEROOTS
See all product information
Create Account
11" Foam Gel Memory Foam Mattress
Mfr # 391624
Zoro # G622907241
product price:Â $854.99
/ea
Free Shipping & Returns
Key Features
Length
39 in
Width
80 in
Height
10.5 in
Color
Black, White
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391624
- Zoro #
- G622907241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 39 in
- Width
- 80 in
- Height
- 10.5 in
- Box Spring Height
- No
Details
- Color
- Black, White
- Item
- Foam, Spring And Hybrid Mattresses
- Style
- Contemporary
- Mattress Compatible with Adjustable Base
- Yes
- Mattress Type
- Foam Mattress
- Cooling Technology
- No
- Box Spring Included
- No
- Foam Type
- Gel Memory Foam
- Box Spring Primary Material
- Metal
Description
The 11-inch foam gel memory foam mattress offers a perfect blend of comfort and support for a rejuvenating sleep experience. Designed with a plush comfort level, this mattress adapts to your body for personalized relief. Its contemporary style seamlessly complements various bedroom aesthetics, making it an ideal choice for modern interiors. Available in classic black and white, it adds an elegant touch to your decor. Compatibility with adjustable bases allows for versatile usage, enhancing your sleeping position and overall comfort. Upgrade your sleep sanctuary with this innovative foam gel mattress that ensures a cool and restful night throughout the year. Experience the ultimate in relaxation and transform your bedroom into a haven of tranquility. 10.5-inch h x 80-inch w x 39-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.