Shop HOMEROOTS
See all product information
Create Account
12" Hybrid Pocket Coil Gel Memory Foam Full Double Mattress
Mfr # 683389
Zoro # G722907691
product price:Â $330.99
/ea
Free Shipping & Returns
Key Features
Size
Full / Double
Length
12 in
Width
54 in
Height
75 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 683389
- Zoro #
- G722907691
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Full / Double
- Length
- 12 in
- Width
- 54 in
- Height
- 75 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Box Spring Recommended
- No
- Packaging
- Compressed and rolled in a box.
- Weight Capacity
- 620 lb
- Style
- Modern
- Commercial Use
- No
- Box Spring Included
- Yes
- Mattress Type
- Hybrid Mattress
- Mattress Compatible with Adjustable Base
- Yes
- Cooling Technology
- Yes
- Foam Type
- Gel Memory Foam
- Coil Type
- Pocket Coil
Description
The 12-inch hybrid pocket coil gel memory foam full double mattress offers a perfect blend of support and comfort. It features advanced cooling technology with a cooling gel that helps regulate temperature for a restful night's sleep. Designed with a medium comfort level, this mattress caters to various sleeping positions for optimal relaxation. This mattress is compatible with adjustable bases, allowing for customized positioning to suit your preferences. Enjoy the perfect night’s sleep with this thoughtfully designed hybrid mattress. 75.00-inch h x 54.00-inch w x 12.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.