
11" Green And Gold Distressed Botanical Leaf Metal Tabletop Hurricane Candle Holder
Mfr # 608515
Zoro # G922882699
product price:Â $90.75
/ea
Free Shipping & Returns
Key Features
Overall Depth
6.7 in
Pattern
Botanical Leaf
Commercial Use
No
Width
6.7 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608515
Zoro #
G922882699
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
6.7 in
Width
6.7 in
Length
10.98 in
Details
Pattern
Botanical Leaf
Commercial Use
No
Material
Metal
Color
Green, Gold
Shape
4" Wide Pillar
Construction Method
Handmade
Placement Type
Tabletop
Intended Room
Living Room
Holder Type
Hurricane
Style
Modern
Finish
Does Not Apply
Item
Candle Holders
Assembly Required
No
Finish Style
Coat/Paint Distressing
Capacity
1
Description
Create a warm and inviting environment in any space with this 11-inch green and gold distressed botanical leaf metal tabletop hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 10.98-inch h x 6.7-inch w x 6.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.