Shop HOMEROOTS
See all product information
Create Account
Set of Two Clear and Silver Glass Geometric Tabletop Pillar Candle Holders, 2PK
Mfr # 516443
Zoro # G622882067
product price:Â $37.99
/pk 2, $19.00/eaKey Features
Color
Clear, Silver
Length
6 in
Width
4 in
Material
Glass
Primary Item Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516443
- Zoro #
- G622882067
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Width
- 4 in
- Primary Item Height
- 6 in
- Overall Depth
- 4 in
Details
- Item
- Candle Holders
- Color
- Clear, Silver
- Material
- Glass
- Intended Room
- Living Room
- Construction Method
- Machine Made
- Commercial Use
- No
- Pieces per Set
- 2
- Assembly Required
- No
- Capacity
- 1
- Pattern
- Geometric
- Finish Style
- No Distressing
- Placement Type
- Tabletop
- Shape
- Votive
- Holder Type
- Pillar
Description
Illuminate any space with this set of two clear and silver glass geometric tabletop pillar candle holders. This candleholder is the perfect illuminating design to accent your space in style. This set includes a silver metallic painted geometric honeycomb pattern that gives modern chic vibes. Candleholders are a decorative accent on their own. 6-inch H x 4-inch W x 4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.