Shop HOMEROOTS
See all product information
Create Account
11" Hybrid Pocket Coil Gel Memory Foam Mattress
Mfr # 391674
Zoro # G122905921
product price:Â $770.99
/ea
Free Shipping & Returns
Key Features
Length
54 in
Width
74 in
Height
10.5 in
Color
Black, White
Coil Type
Pocket Coil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391674
- Zoro #
- G122905921
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 54 in
- Width
- 74 in
- Height
- 10.5 in
Details
- Color
- Black, White
- Item
- Foam, Spring And Hybrid Mattresses
- Coil Type
- Pocket Coil
- Mattress Compatible with Adjustable Base
- Yes
- Cooling Technology
- No
- Box Spring Primary Material
- Metal
- Foam Type
- Gel Memory Foam
- Style
- Contemporary
- Mattress Type
- Hybrid Mattress
- Box Spring Included
- No
Description
Support your core and sleep in comfortable luxury with this 10.5" Hybrid Lux Memory Foam and Wrapped Coil Mattress. This smooth top mattress features five premium layers of comfort for a great night's sleep - a soft knit fabric quilted top layer, a comfort layer of 1" gel infused memory foam, a 3/4" supportive high density power foam layer, 8" wrapped power edge coil layer, all on top of another 3/4" of high density power foam. The deluxe layer of coils brings a reduction of motion so that you can sleep to the edge without falling off and movement will be lessened - something your partner will thank you for! Enjoy superior luxury comfort and support with this premium foam and coil mattress. 10.5" x 54" x 74"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.