Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Piece Brown Solid Wood Dining Set with 10

  • Mfr # 635839

  • Zoro # G622373947


product price: $11,469.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
Brown
Commercial Use
No
Height
30 in
Tabletop Material
Solid Wood
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635839
Zoro #
G622373947
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Width
96 in
Length
40 in

Details

Tabletop Color
Brown
Commercial Use
No
Tabletop Material
Solid Wood
Item
Dining Set
Assembly Required
No Assembly Needed

Description

If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this 11 piece brown solid wood dining set with 10 is right for you. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. This dining set is not just a table, but also includes a set of 10 solid back chairs that allows you to enjoy meals in the company of people closest to you. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch h x 96-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.