Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
11 Piece Clear and Gray Glass Dining Set
- Mfr # 372320
- Zoro # G323426485
product price:Â
$
3,832.99
/ea
Key Features
Table Height
76 in
Maximum Number of Table Seats
11
Assembly
Unassembled
Tabletop Material
Glass
Table Length
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372320
- Zoro #
- G323426485
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Dining Set
- Maximum Number of Table Seats
- 11
- Assembly
- Unassembled
- Tabletop Material
- Glass
- Table Frame Color
- Gray
- Table Shape
- Rectangular
Dimensions
- Table Height
- 76 in
- Table Length
- 46 in
- Table Width
- 129 in
Description
This 11 piece clear and gray glass dining set will elevate the decor of your room, inspiring compliments from any guest. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 46-inch H x 129-inch W x 76-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.