Zoro Homepage

11" White Ceramic Round Table Lamp With Blue Drum Shade

  • Mfr # 643459

  • Zoro # G722375278


product price: $65.19
/ea

Key Features

Assembly Required
No Assembly Needed
Height
11.37 in
Application Type
Yes
Color
Blue/White
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643459
Zoro #
G722375278
UPC #
-
Country of Origin
China

Dimensions

Height
11.37 in
Depth
5.5 in
Width
5.5 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Color
Blue/White
Item
Table Lamp

Description

With this 11-inch white ceramic round table lamp with blue drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of white ceramic. The blue shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 11.37-inch h x 5.50-inch w x 5.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.