Shop TROY LIGHTING
See all product information
Create Account
Harvey 7in wide 1 Light Wall Sconce in Patina Brass
- Mfr # B2519-PBR
- Zoro # G016305776
product price:Â
$
294.00
/ea
Free Shipping & Returns
Key Features
Height
18.5 in
Width
7 in
Fixture Voltage
120V
Finish
Patina Brass
Bulb Type
G25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2519-PBR
- Zoro #
- G016305776
- UPC #
- 197292134657
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Sconce
- Bulb Type
- G25
- Number of Bulbs
- 1
- Body Material
- Steel
- Includes
- Fixture, Hardware
- Lamp Watts
- 15W
- Damp/Wet Rating
- UL Damp
- Lamp Base
- E26 Medium Base
- Lamp Included
- No
Dimensions
- Height
- 18.5 in
- Width
- 7 in
- Backplate Dimensions
- 4.75W x 0.75H
- Canopy Dimensions
- 4.75W x 0.5H
Description
The jewelry-inspired Decker cradles a seedy cloud glass shade like a pearl in an earring. Looped over the arm, a large racetrack link creates the illusion of balance. The slightly compressed form of the shade adds an artistic, organic note, while the Patina Brass finish leaves a softly vintage impression.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.