Shop HOMEROOTS
See all product information
Create Account
11" X 11" Black Frame Tuxedo Cat
- Mfr # 365896
- Zoro # G522884079
product price:
$
61.15
/ea
Key Features
Orientation
Horizontal and Vertical
Length
11 in
Commercial Use
No
Material
Acrylic
Mirrored
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365896
- Zoro #
- G522884079
- UPC #
- -
- Country of Origin
- United States
- Orientation
- Horizontal and Vertical
- Commercial Use
- No
- Material
- Acrylic
- Mirrored
- No
- Assembly Required
- No
- Item
- Wall Decor
- Style
- Classic
- Finish
- Coated
- Shape
- Square
- Finish Style
- No Distressing
- Color
- Black
- Outdoor Suitability
- No
- Lighted
- No
Dimensions
- Length
- 11 in
- Width
- 11 in
- Depth
- 1 in
Description
Elevate the ambiance of your home with originality and give it a one-of-a-kind look with this fantastic picture. Its style is just what your walls need to look their finest. This picture is a brilliantly crafted piece, made from high quality , which also displays a finish and color. Its frame is a magnetic decoration as well. This print has an acrylic overlay applied to it, that dries with a textured look and feel.. You want your piece to be with you long-term as well, and that’s exactly what this captivating picture will give you. This item is non-glass. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Square. Comes ready to hang!. If you want a well-designed, graceful, and durable picture, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.