13" X 8" Gray Black And Brown Horse Welcome Resin Wall Decor
- Mfr # 405121
- Zoro # G322885450
product price:Â
$
30.29
/ea
Key Features
Hooks Included
No
Fringe/Tassels Included
No
Width
7.75 in
Size
13" x 7.75"
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405121
- Zoro #
- G322885450
- UPC #
- -
- Country of Origin
- United States
- Hooks Included
- No
- Fringe/Tassels Included
- No
- Shape
- Rectangle
- Material
- Resin
- Orientation
- Vertical Only
- Finish Style
- No Distressing
- Wall Decor Type
- Hanging Text
- Item
- Wall Decor
- Color
- Gray, Black, Brown
- Assembly Required
- No
- Mirrored
- No
- Style
- Traditional
- Lighted
- No
- Outdoor Suitability
- Yes
Dimensions
- Width
- 7.75 in
- Size
- 13" x 7.75"
- Depth
- 1 in
- Length
- 13 in
Description
Add an air of fashion to your room and rejuvenate the space with this 13-inch x 8-inch gray black and brown horse welcome resin wall decor. Our words matter. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. Update your walls with this farm animal decor. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 13-inch h x 7.75-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.