11" X 13" Brushed Silver Frame Sunday At The Shore, Set Of 2, 2PK

  • Mfr # 365114

  • Zoro # G522885656


product price: $75.59
/pk 2, $37.80/ea
Free Shipping & Returns

Key Features

Finish Style
No Distressing
Assembly Required
No
Material
Polystyrene Foam
Width
11 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
365114
Zoro #
G522885656
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Length
13 in
Depth
1 in

Details

Finish Style
No Distressing
Assembly Required
No
Material
Polystyrene Foam
Outdoor Suitability
No
Lighted
No
Style
Classic
Shape
Rectangle
Mirrored
No
Item
Wall Decor
Color
Silver
Commercial Use
No
Orientation
Vertical Only
Finish
Matte

Description

Furnish your home with a piece that’ll make it look both arty and sophisticated with this exquisite picture. Its style will be the ideal ornament for your walls. This picture is a superbly crafted piece, made from high quality , which also shows off a finish and color. Not to mention the frame. Framed under glass. You want your piece durable too, and that’s exactly what you get with this lovely picture. This image has been double matted.. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Vertical Comes ready to hang!. If you want a practical, gorgeous, and long-lasting picture, this is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.