
11" X 14" Houdini Master Of Mystery Vintage Magic Poster Wall Art
Mfr # 393348
Zoro # G722888006
product price:Â $19.99
/eaKey Features
Width
11 in
LED/Illuminated
No
Set Type
Single Piece Item
Commercial Use
Yes
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393348
Zoro #
G722888006
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Length
14 in
Depth
0.1 in
Details
LED/Illuminated
No
Set Type
Single Piece Item
Item
Wall Art
Commercial Use
Yes
Art Type
Print
Color
Cream, Red
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Material
Paper
Number of Pieces Included
1
Shape
Rectangle
Finish
Matte
Subject
Entertainment
Primary Art Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14 inches H x 11 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.