11" X 24" Brown and White Laundry Wood and Metal Wall Decor

  • Mfr # 487536

  • Zoro # G322885658


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Lighted
No
Wall Decor Type
Hanging Text
Length
10.75 in
Construction Method
Handmade
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487536
Zoro #
G322885658
UPC #
-
Country of Origin
China

Dimensions

Length
10.75 in
Depth
1.25 in
Width
23.5 in
Size
10.75" x 23.5" x 1.25"

Details

Lighted
No
Wall Decor Type
Hanging Text
Construction Method
Handmade
Outdoor Suitability
No
Style
Rustic
Material
Wood, Metal
Finish Style
Wood Scoring & Rub Through
Color
Brown, White
Item
Wall Decor
Hooks Included
No
Assembly Required
No
Number of Pieces
1
Orientation
Horizontal Only
Mirrored
No
Commercial Use
Yes
Shape
Rectangle

Description

Unique and decorative, this 11-inch x 24-inch brown and white laundry wood and metal wall decor will leave a lasting impression. This handcrafted rustic hanging wall art will add a touch of modern farmhouse to your space. and make your laundry room feel more finished and attractive. 10.75-inch H x 23.5-inch W x 1.25-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.