110" Beige Top Grain Leather Reclining Metal USB Sofa
- Mfr # 720300
- Zoro # G122909905
product price:Â
$
5,060.99
/ea
Key Features
Mattress Included
No
Hand Crafted
No
Upholstery Material
Top Grain Leather
Sleeper Sofa
No
Capacity
900 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720300
- Zoro #
- G122909905
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 42.5 in
- Size
- W
- Width
- 110 in
- Length
- 41 in
Details
- Mattress Included
- No
- Hand Crafted
- No
- Upholstery Material
- Top Grain Leather
- Sleeper Sofa
- No
- Capacity
- 900 lb
- Finish
- Matte
- Item
- Sofas
- Upholstered
- Yes
- Assembly Required
- Partial Assembly Needed
- Color
- Beige
- Material
- Metal
- Reclining Type
- Power - Push Button
- Sofa Design
- Reclining
- Style
- Modern
- Shape
- Modular
- Commercial Use
- Yes
- Seating Capacity
- 3
- Recliner
- Yes
- Type
- Sofa
Description
Superior construction from fabulously soft and high grade leather gives this 110-inch beige top grain leather reclining metal usb sofa a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Brown stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41.00-inch h x 110.00-inch w x 42.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.