11.5" X 12" X 8.5" White Blue Fabric Boxes With Cover Set Of 3, 3PK
Mfr # 364159
Zoro # G522909987
product price:Â $91.19
/pk 3, $30.40/ea
Free Shipping & Returns
Key Features
Overall Height
8.5 in
Holiday / Occasion
No Holiday
Color
Blue, White
Finish
Matte
Assembly
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364159
Zoro #
G522909987
UPC #
-
Country of Origin
China
Dimensions
Overall Height
8.5 in
Overall Depth
12 in
Overall Length
11.5 in
Details
Holiday / Occasion
No Holiday
Color
Blue, White
Finish
Matte
Assembly
Partial Assembly Needed
Includes
3 Pieces; Box 11.5 x 12 x 8.5 in
Lid Included
Yes
Item
Organizers
Drawers
No
Commercial Use
No
Frame Material
Fabric
Type
Box
Description
Looking for the perfect fabric basket to organize your belongings? Look no further, our set of three fabric baskets will keep things neat and tidy. Simply elegant, these baskets can be filled with clothes or anything that needs to be stored. They come in three different sizes below: 1: 12in x 11.5in x 8.25in 2: 10in x 10in x 7.75in 3: 8in x 7.75in x 6in Each of the baskets has a lid of their own and a delightful bow to complete their look. Having them around will surely keep your home more organized and clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.