118" Brown And Brass Stainless Steel Double Pedestal Base Dining Table
Mfr # 487879
Zoro # G722910295
product price:Â $4,199.99
/eaKey Features
Length
43 in
Frame Material
Stainless Steel, Manufactured Wood
Style
Modern
Purposeful Distressing Type
No Distressing
Table Mechanism
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
487879
Zoro #
G722910295
UPC #
-
Country of Origin
China
Dimensions
Length
43 in
Height
30 in
Width
118 in
Details
Item
Dining Tables
Frame Material
Stainless Steel, Manufactured Wood
Style
Modern
Purposeful Distressing Type
No Distressing
Table Mechanism
Fixed
Weight Capacity
10 lb
Tabletop Color
Brown
Leaf Included
No
Tabletop Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Frame Color
Brown
Leg Color
Brass
Assembled/Unassembled
Unassembled
Leg Type
Double Pedestal
Shape
Rectangular
Description
Stylish and super sturdy, the 118" walnut and brass rectangular manufactured wood and stainless steel dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. A brass stainless steel frame is finished off with a walnut manufactured wood top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. A beautiful double pedestal base adds some dimension and elegance to your dining. Seat up to 10 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 118" walnut and brass rectangular manufactured wood and stainless steel dining table is a must-have for your home. 30" H x 118" W x 43" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.