Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

118" Dark Brown Manufactured Wood Closet System

  • Mfr # 535188

  • Zoro # G422361694


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Depth
16.3 in
Color
Dark Brown
Height
73.8 in
Material
Manufactured Wood
Width
118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535188
Zoro #
G422361694
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
16.3 in
Height
73.8 in
Width
118 in

Details

Color
Dark Brown
Item
Organizer
Material
Manufactured Wood

Description

Elevate your storage solutions with this combo dresser organizer. Featuring a sleek horizontal design, this closet system boasts three drawers with metal handles for a modern touch. Crafted from durable manufactured wood in a rich dark brown finish, this rectangle-shaped piece offers ample organization space. The top surface is also constructed from the same sturdy material, ensuring longevity and style in your home decor. 73.8-inch H x 118-inch W x 16.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.