Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
118" Gray and Nickel Wood and Stainless Steel Dining Table
- Mfr # 718898
- Zoro # G522910341
product price:Â
$
6,060.99
/ea
Key Features
Shape
Rectangular
Width
118 in
Length
43 in
Height
30 in
Tabletop Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718898
- Zoro #
- G522910341
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 118 in
- Length
- 43 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid and Manufactured Wood
- Tabletop Color
- Gray
- Frame Color
- Gray, Nickel
- Frame Material
- Stainless Steel
- Leg Type
- Four Leg
- Leg Color
- Nickel
- Finish
- Nickel
- Assembled/Unassembled
- Unassembled
- Style
- Contemporary
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- Yes
- Top Wood Species
- Ash
- Leaf Included
- No
- Assembly Required
- Partial Assembly Needed
- Mirrored
- No
- Weight Capacity
- 6 lb
- Table Mechanism
- Fixed
Description
This good looking 118-inch gray and nickel wood and stainless steel dining table is sure to inspire compliments. Quality construction from the nickel stainless steel base combines with gray solid and manufactured wood of the top to give this table a fresh and updated two-tone look. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 118-inch gray and nickel wood and stainless steel dining table is a must-have for your home. 30.00-inch h x 118.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.