12" Black Fabric Metal And Wood Four Drawer Dresser

  • Mfr # 635724

  • Zoro # G422908066


product price:  $72.19
/ea

Key Features

Color
Black
Material
Fabric, Metal, Solid and Manufactured Wood
Hutch Included
No
Style
Modern
Depth
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635724
Zoro #
G422908066
UPC #
-
Country of Origin
China

Dimensions

Depth
17.7 in
Length
37.4 in
Width
11.8 in

Details

Color
Black
Material
Fabric, Metal, Solid and Manufactured Wood
Hutch Included
No
Style
Modern
Doors Included
No
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dressers
Finish
Matte
Number of Drawers
4
Dresser Type
Standard Dresser
Dresser Orientation
Vertical

Description

Add personality to your bedroom style and a feeling of coziness with this 12-inch black fabric metal and wood four drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade fabric, metal, and solid and manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 37.40-inch h x 11.80-inch w x 17.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.