Shop HOMEROOTS
See all product information
Create Account
Set Of Two 12" Gray And Black Fabric Metal And Wood Two Drawer Dresser, 2PK
- Mfr # 635728
- Zoro # G422906918
product price:Â
$
78.39
/pk of 2, $39.20/ea
Key Features
Size
No
Hutch Included
No
Depth
17.7 in
Color
Black, Gray
Dresser Orientation
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635728
- Zoro #
- G422906918
- UPC #
- -
- Country of Origin
- China
- Hutch Included
- No
- Color
- Black, Gray
- Dresser Orientation
- Vertical
- Doors Included
- No
- Material
- Fabric, Metal, Solid and Manufactured Wood
- Commercial Use
- No
- Number of Drawers
- 2
- Finish
- Matte
- Felt Lined Drawers
- No
- Soft Close or Self Close Drawer Glides
- Yes
- Dresser Type
- Standard Dresser
- Item
- Dressers
- Number of Pieces
- 2
- Assembly Required
- Full Assembly Needed
- Style
- Modern
- Dovetail Drawer Joints
- No
Dimensions
- Size
- No
- Depth
- 17.7 in
- Length
- 20 in
- Width
- 11.8 in
Description
Make your room functional and visually enticing with this masterful set of two 12-inch gray and black fabric metal and wood two drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade fabric, metal, and solid and manufactured wood. The black and gray coloration of this piece is neutral and will blend easily with most any decor. The black and gray coloration of this piece gives it an updated, and modern edge. 20.00-inch h x 11.80-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.