
12" Bronze Aluminum Blown Away Woman Tabletop Sculpture
Mfr # 628130
Zoro # G322885146
product price: $61.99
/eaKey Features
Commercial Use
Yes
Nature Motif
No Nature
Length
11.5 in
Construction Method
Hand Finished
Plays Music
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628130
Zoro #
G322885146
UPC #
-
Country of Origin
India
Dimensions
Length
11.5 in
Depth
6 in
Width
12 in
Details
Commercial Use
Yes
Nature Motif
No Nature
Construction Method
Hand Finished
Plays Music
No
Shape
Novelty
Occasion
No Holiday
Subject
People
LED Lighting
No
Color
Bronze
Hand Painted
No
Sculpture Type
Tabletop Sculpture
Assembly Required
No
Material
Aluminum
Item
Sculptures
Finish
Bronze
Design Motif
Not an animal
Description
Unique and decorative, this 12-inch bronze aluminum blown away woman tabletop sculpture will leave a lasting impression. Hand finished with meticulous attention to detail, this sculpture showcases the elegance and strength of a woman in a modern and abstract style. The use of premium cast aluminum ensures durability while adding a contemporary touch to your decor. It serves as a stunning focal point, making it an ideal addition to any tabletop display. 11.5-inch h x 12-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.