Shop HOMEROOTS
See all product information
Create Account
23" Natural Weathered Gray Plank Christmas Tree Collar
- Mfr # 379884
- Zoro # G822884946
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Pieces per Set
1
Width
22.5 in
Plays Music
No
Commercial Use
No
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379884
- Zoro #
- G822884946
- UPC #
- -
- Country of Origin
- United States
- Pieces per Set
- 1
- Plays Music
- No
- Commercial Use
- No
- Material
- Manufactured Wood
- Color
- Gray
- Construction Method
- Hand Finished
- Sculpture Type
- Tree Collar
- Nature Motif
- No Nature
- Item
- Sculptures
- Hand Painted
- No
- Subject
- No Subject
- Design Motif
- Not an animal
- Assembly Required
- No
- Finish
- Natural
- Occasion
- No Holiday
Dimensions
- Width
- 22.5 in
- Depth
- 0.5 in
- Length
- 14.5 in
Description
Change up the look of your room with this gorgeous Natural Weathered Gray Christmas Tree Collar Box. This modern farmhouse inspired collar goes around your Christmas Tree Stand to give your tree and the room an updated and designer feel. The straight plank design on each side adds a simple, rustic, and charming touch. Replace the traditional tree skirt with this vintage looking box made of genuine recycled and reclaimed wood. 14.5" x 22.5" x .5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.