
12" Bronze Distressed Hammered Glass And Metal Hurricane Candle Holder
Mfr # 608541
Zoro # G722882103
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
5.32 in
Width
20.08 in
Intended Room
Living Room
Placement Type
Wall
Pattern
Hammered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608541
Zoro #
G722882103
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
5.32 in
Width
20.08 in
Length
12.4 in
Details
Intended Room
Living Room
Placement Type
Wall
Pattern
Hammered
Capacity
3
Construction Method
Handmade
Holder Type
Hurricane
Assembly Required
No
Item
Candle Holders
Finish Style
Distressed Metal
Material
Glass, Metal
Finish
Does Not Apply
Color
Bronze
Shape
2" Wide Pillar
Commercial Use
No
Style
Modern
Description
Create a warm and inviting environment in any space with this 12-inch bronze distressed hammered glass and metal hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 12.4-inch h x 20.08-inch w x 5.32-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.