Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12" Brown Solid Wood Square Two Drawer Floating Nightstand
Mfr # 651718
Zoro # G822906563
product price:Â $186.99
/eaKey Features
Frame Color
Brown
Shape
Square
Assembly Required
Full Assembly Needed
Number of Drawers
2
Frame Wood Species
Mango
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651718
- Zoro #
- G822906563
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 11.8 in
- Length
- 9.8 in
- Depth
- 9.8 in
Details
- Frame Color
- Brown
- Shape
- Square
- Assembly Required
- Full Assembly Needed
- Number of Drawers
- 2
- Frame Wood Species
- Mango
- Commercial Use
- No
- Frame Material
- Solid Wood
- Soft Close or Self Close Drawer Glides
- No
- Drawer Glide Mechanism
- Wood Slide
- Item
- Nightstands & Bedside Table
- Capacity
- 11 lb
- Style
- Modern
- Finish
- Natural
- Material
- Solid Wood
- Color
- Brown
- Felt Lined Drawers
- No
Description
Give your room the look and feel of 5-star accommodations with this 12-inch brown solid wood square two drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.80-inch h x 11.80-inch w x 9.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.