
12" Clear And Black Glass And Metal Tabletop Lantern Candle Holder
Mfr # 719755
Zoro # G522882280
product price: $43.99
/eaKey Features
Capacity
1
Placement Type
Tabletop
Width
5 in
Overall Depth
5 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719755
Zoro #
G522882280
UPC #
-
Country of Origin
China
Dimensions
Width
5 in
Overall Depth
5 in
Length
12 in
Details
Capacity
1
Placement Type
Tabletop
Assembly Required
No
Commercial Use
No
Holder Type
Lantern
Finish Style
No Distressing
Material
Glass, Metal
Pattern
No pattern and not solid color
Color
Black, Clear
Shape
Tealight
Intended Room
Living Room
Construction Method
Machine Made
Style
Modern
Item
Candle Holders
Finish
Does Not Apply
Description
This 12-inch clear and black glass and metal tabletop lantern candle holder is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. Dress up your home to impress every season with this fabulous candleholder that brings a delightful look and glow to your space. Ideal for everyday use but would also be a stunning accent for entertaining or a special event. This lantern features an angular, modern style, and is a pretty decorative accent on its own, with or without a candle. 12.00-inch h x 5.00-inch w x 5.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.