Shop HOMEROOTS
See all product information
Create Account
Set of Two Bronze and Silver Polyresin Hearts Centerpiece Pillar Candle Holders With Candle, 2PK
Mfr # 468848
Zoro # G522882624
product price:Â $121.99
/pk 2, $61.00/ea
Free Shipping & Returns
Key Features
Color
Silver, Bronze
Length
14 in
Width
4-3/4 in
Material
Polyresin
Placement Type
Centerpiece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 468848
- Zoro #
- G522882624
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Width
- 4-3/4 in
- Overall Depth
- 4.75 in
- Primary Item Height
- 14 in
Details
- Item
- Candle Holders
- Color
- Silver, Bronze
- Material
- Polyresin
- Placement Type
- Centerpiece
- Shape
- Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar
- Finish Style
- Coat/Paint Distressing
- Assembly Required
- No
- Capacity
- 2
- Pieces per Set
- 2
- Intended Room
- Living Room
- Style
- Contemporary
- Holder Type
- Pillar
- Construction Method
- Machine Made
- Pattern
- Hearts
- Commercial Use
- Yes
Description
This set of two bronze and silver polyresin hearts centerpiece pillar candle holders with candle is perfect for creating an elegant atmosphere on your tabletop or mantel. Ships with candles included for added value and ease of use. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 14-inch H x 4.75-inch W x 4.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.