
12" Clear And Gold Leaves Oval Crystal Glass Table Vase
Mfr # 375732
Zoro # G422884742
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Shape
Oval
Assembly Required
No
Hand Painted
Yes
Depth
9 in
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375732
Zoro #
G422884742
UPC #
-
Country of Origin
Poland
Dimensions
Depth
9 in
Length
12 in
Width
4 in
Details
Shape
Oval
Assembly Required
No
Hand Painted
Yes
Intended Room
Living Room
Item
Vases
Pattern
Leaf
Material
Crystal Glass
Style
Modern
Occasion
No Holiday
Commercial Use
No
Vase Type
Table Vase
Color
Clear, Gold
Finish Style
No Distressing
Watertight
Yes
Description
Elevate your home decor with this exquisite 12-inch oval crystal glass table vase featuring a stunning hand-painted design. Crafted from high-quality mouth blown crystal glass, this modern piece boasts a unique oval shape that is both elegant and contemporary. The clear vase is beautifully accented with gold leaves, adding a touch of sophistication to any room. Display it on a table, shelf, or mantle to instantly enhance your living space with a luxurious aesthetic. The intricate detailing and sleek finish make this vase a standout decor item that is sure to impress guests. Add a touch of glamour and style to your home with this gorgeous crystal glass table vase. 12-inch h x 4-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.