
12" Copper Distressed Geometric Metal And Glass Tabletop Hurricane Candle Holder
Mfr # 608558
Zoro # G522882327
product price:Â $54.99
/eaKey Features
Assembly Required
No
Construction Method
Handmade
Finish
Does Not Apply
Shape
2" Wide Pillar
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608558
Zoro #
G522882327
UPC #
-
Country of Origin
China
Dimensions
Length
12.01 in
Width
4.92 in
Overall Depth
4.92 in
Details
Assembly Required
No
Construction Method
Handmade
Finish
Does Not Apply
Shape
2" Wide Pillar
Pattern
Geometric
Commercial Use
No
Style
Modern
Finish Style
Distressed Metal
Color
Copper
Placement Type
Tabletop
Capacity
1
Holder Type
Hurricane
Intended Room
Living Room
Item
Candle Holders
Material
Metal, Glass
Description
Create a warm and inviting environment in any space with this 12-inch copper distressed geometric metal and glass tabletop hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 12.01-inch h x 4.92-inch w x 4.92-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.