
12" Gold Aluminum Oval Eye Shaped Centerpiece Bowl
Mfr # 568877
Zoro # G522375089
product price: $67.65
/eaKey Features
Height
4 in
Depth
7.5 in
Width
11.5 in
Application Type
Yes
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568877
Zoro #
G522375089
UPC #
-
Country of Origin
India
Dimensions
Height
4 in
Depth
7.5 in
Width
11.5 in
Details
Item
Serving Bowl
Application Type
Yes
Color
Gold
Assembly Required
No Assembly Needed
Description
Elevate your space with this stunning aluminum oval eye shaped centerpiece bowl. The elegant gold hue adds a touch of sophistication to any setting, while the unique shape ensures it stands out as a chic centerpiece. Crafted from durable aluminum with a rough hewn finish, this decorative bowl looks beautiful on its own and is also ideal for showcasing small decorative items. Bring a luxurious and stylish touch to your table with this eye-catching centerpiece bowl. 4-inch H x 11.5-inch W x 7.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.