18" X 14" White Reclaimed Wood Egg Shaped Wall Decor
- Mfr # 384895
- Zoro # G422885480
product price:Â
$
55.89
/ea
Key Features
Material
Solid Wood
Style
Traditional
Construction Method
Handmade
Finish Style
Wood Scoring & Rub Through
Wall Decor Type
Hanging Dimensional Sculpture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384895
- Zoro #
- G422885480
- UPC #
- -
- Country of Origin
- United States
- Material
- Solid Wood
- Item
- Wall Decor
- Style
- Traditional
- Construction Method
- Handmade
- Finish Style
- Wood Scoring & Rub Through
- Wall Decor Type
- Hanging Dimensional Sculpture
- Orientation
- Vertical Only
- Commercial Use
- Yes
- Mirrored
- No
- Shape
- Novelty
- Lighted
- No
- Color
- White
- Outdoor Suitability
- Yes
- Hooks Included
- No
- Fringe/Tassels Included
- No
- Assembly Required
- No
Dimensions
- Width
- 13.75 in
- Depth
- 0.5 in
- Length
- 18 in
Description
Handmade with care, this piece brings some authenticity to your space. This rustic hanging wall art will instantly liven things up and bring color and dimension to your walls. Crafted from reclaimed cedar wood, this modern farmhouse egg makes great decor on it's own or use as part of a DIY project. The purposeful distressing adds character and depth to the piece, giving it some festive holiday charm to celebrate Easter. 18.00-inch h x 13.75-inch w x 0.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.