12" Gold Geometric Glass And Metal Tabletop Hurricane Candle Holder
- Mfr # 608421
- Zoro # G022882629
product price:Â
$
98.55
/ea
Key Features
Color
Gold
Length
11-1/2 in
Width
8 in
Material
Metal, Glass
Construction Method
Handmade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608421
- Zoro #
- G022882629
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 11-1/2 in
- Width
- 8 in
- Overall Depth
- 8 in
Details
- Item
- Candle Holders
- Color
- Gold
- Material
- Metal, Glass
- Construction Method
- Handmade
- Shape
- 4" Wide Pillar
- Style
- Modern
- Finish Style
- No Distressing
- Finish
- Does Not Apply
- Commercial Use
- No
- Intended Room
- Living Room
- Assembly Required
- No
- Holder Type
- Hurricane
- Capacity
- 1
- Placement Type
- Tabletop
- Pattern
- Geometric
Description
Illuminate any space with this 12-inch gold geometric glass and metal tabletop hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 11.5-inch h x 8-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.