Shop HOMEROOTS
See all product information
Create Account
14" Black Metal Abstract Tabletop Hurricane Candle Holder
- Mfr # 608418
- Zoro # G622882838
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
13.75 in
Width
10 in
Material
Metal
Finish
Does Not Apply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608418
- Zoro #
- G622882838
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 13.75 in
- Width
- 10 in
- Overall Depth
- 10 in
Details
- Item
- Candle Holders
- Color
- Black
- Material
- Metal
- Finish
- Does Not Apply
- Capacity
- 1
- Finish Style
- No Distressing
- Style
- Modern
- Commercial Use
- No
- Intended Room
- Living Room
- Holder Type
- Hurricane
- Assembly Required
- No
- Pattern
- Abstract
- Placement Type
- Tabletop
- Construction Method
- Handmade
- Shape
- 4" Wide Pillar
Description
Bring the romantic glow of candlelight to your tabletop with this 14-inch black metal abstract tabletop hurricane candle holder handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 13.75-inch h x 10-inch w x 10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.