Shop HOMEROOTS
See all product information
Create Account
12' Gray And Ivory Geometric Indoor Outdoor Runner Rug
- Mfr # 564120
- Zoro # G022328202
product price:Â
$
77.49
/ea
Key Features
Color
Gray Ivory
Material
Polypropylene
Shape
Runner
Width (In.)
144 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 564120
- Zoro #
- G022328202
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width (In.)
- 144 in
- Depth
- 0.23 in
- Height
- 26 in
Details
- Color
- Gray Ivory
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Machine Woven
Description
Set an inviting tone in your space with this 12-foot gray and ivory geometric indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 144-inch w x 0.23-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.