Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Gray Wood One Drawer Floating Nightstand

  • Mfr # 553686

  • Zoro # G122370996


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Width
14.01 in
Depth
13.2 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Height
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553686
Zoro #
G122370996
UPC #
-
Country of Origin
Colombia

Dimensions

Width
14.01 in
Depth
13.2 in
Height
11.6 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Nightstands & Bedside Table
Color
Gray

Description

Good looking design and practical styling meet to form this 12-inch gray wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Made of high quality manufactured wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 11.6-inch h x 14.01-inch w x 13.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.