Shop HOMEROOTS
See all product information
Create Account
47" Black Wood And Rattan Six Drawer Double Dresser
Mfr # 653110
Zoro # G722905574
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Depth
15.7 in
Color
Black
Material
Solid and Manufactured Wood
Capacity
100 lb
Width
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653110
- Zoro #
- G722905574
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 15.7 in
- Width
- 47 in
- Length
- 30 in
- Size
- No
Details
- Item
- Dressers
- Color
- Black
- Material
- Solid and Manufactured Wood
- Capacity
- 100 lb
- Finish
- Matte
- Commercial Use
- No
- Dresser Type
- Double Dresser
- Assembly Required
- Partial Assembly Needed
- Dresser Orientation
- Horizontal
- Style
- Mid-Century
- Dovetail Drawer Joints
- No
- Wood Species
- Pine
- Hutch Included
- No
- Soft Close or Self Close Drawer Glides
- No
- Number of Drawers
- 6
- Felt Lined Drawers
- No
- Doors Included
- No
Description
Add personality to your bedroom style and a feeling of coziness with this 47-inch black wood and rattan six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Unique rattan panels in the drawers give this piece a mid-century modern flair. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. 30.00-inch h x 47.00-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.