
12" Green Abstract Cylinder Crystal Glass Table Vase
Mfr # 397587
Zoro # G322884538
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Occasion
No Holiday
Style
Modern
Intended Room
Living Room
Assembly Required
No
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397587
Zoro #
G322884538
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Length
12 in
Depth
9 in
Details
Occasion
No Holiday
Style
Modern
Intended Room
Living Room
Item
Vases
Assembly Required
No
Commercial Use
No
Vase Type
Table Vase
Color
Green
Watertight
No
Shape
Cylinder
Material
Crystal Glass
Pattern
Abstract
Description
Elevate your space with this 12-inch green abstract cylinder crystal glass table vase. The modern design adds a touch of sophistication to any room. Crafted from high-quality crystal glass, this vase exudes elegance and style. The cylinder shape offers a contemporary twist on traditional vase silhouettes, perfect for showcasing your favorite blooms or adding a pop of color to your decor. The vibrant green hue brings a refreshing and lively element to your home, creating a focal point that catches the eye. Whether displayed solo or with other decorative pieces, this table vase is sure to make a statement in your living space. 12-inch h x 9-inch w x 9-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.