12" Gunmetal Gray Metal Abstract Geometric Tabletop Sculpture

  • Mfr # 392478

  • Zoro # G022883053


product price: $40.49
/ea

Key Features

Plays Music
No
Subject
No Subject
Nature Motif
No Nature
Material
Metal
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392478
Zoro #
G022883053
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Depth
9 in
Length
12 in

Details

Plays Music
No
Subject
No Subject
Nature Motif
No Nature
Material
Metal
Finish
Matte
LED Lighting
No
Assembly Required
No
Color
Gunmetal
Construction Method
Hand Finished
Pieces per Set
1
Power Source
No Power Source Required / Manual
Commercial Use
Yes
Sculpture Type
Tabletop Sculpture
Item
Sculptures
Occasion
No Holiday
Design Motif
Not an animal
Hand Painted
No

Description

This Gunmetal Gray Metal Geometric Decor Piece is the perfect way to add some minimalist modern design to your home. This decor piece is made from solid metal and features three square shaped rods that intersect at two different points. The matte black color of this decor piece fits in perfectly with the minimal look and will elevate any space you use it in. 12-inch H x 7-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.